Men's Hiker Boot, 13 EE, Steel Toe, 5 in H, Cascade Brown/Golden Rod, 1023228

  • Mfr # 1023228

  • Zoro # G8643991


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Golden Rod
Gender
Men's
Waterproof
No
Style Number
1023228
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1023228
Zoro #
G8643991
UPC #
191190541494
Country of Origin
Multiple

Dimensions

Size
13
Width
EE
Height
5 in
Heel Height
Less Than 1/2 in
Footwear Width
EE
Overall Height
5 in
Size (PRINT)
13

Details

Item
Hiker Boot
Color
Cascade Brown/Golden Rod
Gender
Men's
Waterproof
No
Style Number
1023228
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Wide Toe Cap
Yes
Shank Material
ESS
Waterproof Type
None
Liner Material
Mesh
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Insole System
Removable
Footwear Shank Type
Non-Metallic
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
370 Degrees F
Footwear Style
Hiker Boot
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Dry
1.01
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Last Number or Name
Flint II
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Predominant Footwear Color
Brown
Chemical Resisting Sole
No
Upper Material Description
Full Grain Leather
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Removable Insole
Yes
Static Dissipative
No
Insulated
No
Footwear Construction Type
Cemented
Midsole Material
EVA, Polyurethane
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Toe Shape
Round
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Insole Technology
Removable
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA, Polyurethane
Outsole Material (PRINT)
Rubber
Toe Cap Material
Steel
Midsole Technology
Dual Density
Upper Material (PRINT)
Leather, Mesh
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Dual Density
Maximum Heat Rating
370 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Style Family
Hiker Boot
Maximum Heat Rating (PRINT)
370 Degrees F
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Cascade Brown/Golden Rod, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 1023228

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.