Men's Hiker Boot, 14 D, Steel Toe, 5 in H, Raven/Tawny Olive, 1018079

  • Mfr # 1018079

  • Zoro # G2569432


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018079
Zoro #
G2569432
UPC #
191190006023
Country of Origin
Multiple

Dimensions

Size
14
Width
D
Height
5 in
Footwear Width
D
Heel Height
Less Than 1/2 in
Size (PRINT)
14
Overall Height
5 in

Details

Item
Hiker Boot
Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Non-Marking Sole
Yes
Footwear Shank Type
Non-Metallic
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Wet
0.67
Mark II Slip Test Results- Dairy Tile Dry
0.53
Metatarsal Guard
No
Max. Heat Rating
350 Degrees F
Standards
ASTM F2412-11, ASTM F2413-11 M, ASTM F1677-96, ASTM F2412-17, ASTM F2413-17 M, ASTM F2913-17
Liner Material
Fabric
Shank Material
Composite
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Insole System
Removable Dual Density
For Outdoor Traction
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Insulation Type
None
Waterproof Type
Waterproof Liner
Footwear Style
Hiker Boot
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Upper Material Description
Polyurethane/Mesh
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Completely Non Metallic
No
Removable Insole
Yes
Conductive
No
Midsole Material
EVA, Polyurethane
Safety Criteria
Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Upper Color
Black, Olive
Heel Style
Flat Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.46
Series
Men's Lansing Mid
Slip-Resistance Value - Mark II - Oily
0.55
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Wet
0.77
Liner Technology
Cleansport NXT(TM)
Maximum Heat Rating
350 Degrees F
Toe Cap Material
Steel
Insole Technology
Dual Density, Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
350 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather, Mesh
Midsole Material (PRINT)
EVA, Polyurethane
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Cleansport NXT(TM)
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Composite
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Raven/Tawny Olive, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 1018079

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.