Men's Hiker Boot, 7 EE, Steel Toe, 5 in H, Cascade Brown/Golden Rod, 1023228

  • Mfr # 1023228

  • Zoro # G8674992


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Golden Rod
Gender
Men's
Waterproof
No
Style Number
1023228
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023228
Zoro #
G8674992
UPC #
191190541364
Country of Origin
Multiple

Dimensions

Size
7
Width
EE
Height
5 in
Heel Height
Less Than 1/2 in
Footwear Width
EE
Size (PRINT)
7
Overall Height
5 in

Details

Item
Hiker Boot
Color
Cascade Brown/Golden Rod
Gender
Men's
Waterproof
No
Style Number
1023228
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Metatarsal System
No
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
370 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Last Number or Name
Flint II
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Siped
Metal Chip Resisting Sole
Yes
Shank Material
ESS
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Midsole Material
EVA, Polyurethane
Footwear Shank Type
Non-Metallic
Wide Toe Cap
Yes
Removable Insole
Yes
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Upper Material Description
Full Grain Leather
Insole System
Removable
Upper Boot Material
Leather/Mesh
Waterproof Type
None
Footwear Style
Hiker Boot
Ninety Degree Heel
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Static Dissipative
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.01
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Insulation Type
None
For Outdoor Traction
No
Conductive
No
Predominant Footwear Color
Brown
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Gender (PRINT)
Men's
Construction
Cemented
Midsole Technology
Dual Density
Midsole Technology (PRINT)
Dual Density
Insole Technology
Removable
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather, Mesh
Midsole Material (PRINT)
EVA, Polyurethane
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Style Family
Hiker Boot
Maximum Heat Rating (PRINT)
370 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Steel
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating
370 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Cascade Brown/Golden Rod, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.