Men's Hiker Boot, 7 EE, Steel Toe, 5 in H, Raven/Tawny Olive, 1018079

  • Mfr # 1018079

  • Zoro # G2569213


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1018079
Zoro #
G2569213
UPC #
191190005866
Country of Origin
Multiple

Dimensions

Size
7
Width
EE
Height
5 in
Footwear Width
EE
Heel Height
Less Than 1/2 in
Size (PRINT)
7
Overall Height
5 in

Details

Item
Hiker Boot
Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Puncture Resistant Insole
No
Removable Insole
Yes
Liner Material
Fabric
Chain Saw Cut Resistant
No
Footwear Shank Type
Non-Metallic
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
EVA, Polyurethane
Electrical Hazard Rated
Yes
Conductive
No
Wide Toe Cap
Yes
Toe Shape
Round
Oil Resisting Sole
Yes
For Outdoor Traction
Yes
Insole System
Removable Dual Density
Mark II Slip Test Results- Dairy Tile Dry
0.53
Mark II Slip Test Results- Dairy Tile Wet
0.67
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Max. Heat Rating
350 Degrees F
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Polyurethane/Mesh
Footwear Style
Hiker Boot
Completely Non Metallic
No
Shank Material
Composite
Insulation Type
None
Metatarsal System
No
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Metatarsal Guard
No
Waterproof Type
Waterproof Liner
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Standards
ASTM F2412-11, ASTM F2413-11 M, ASTM F1677-96, ASTM F2412-17, ASTM F2413-17 M, ASTM F2913-17
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Upper Boot Material
Man Made
Safety Criteria
Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Flat Heel
Series
Men's Lansing Mid
Upper Color
Black, Olive
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.46
Slip-Resistance Value - Mark II - Oily
0.55
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Wet
0.77
Maximum Heat Rating
350 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Liner Technology
Cleansport NXT(TM)
Insole Technology
Dual Density, Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Construction
Cemented
Heel Definition
Flat Heel
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Maximum Heat Rating (PRINT)
350 Degrees F
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather, Mesh
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Cleansport NXT(TM)
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Raven/Tawny Olive, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 1018079

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.