Men's Hiker Boot, 8 EE, Steel Toe, 5 in H, Raven/Tawny Olive, 1018079

  • Mfr # 1018079

  • Zoro # G2041011


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018079
Zoro #
G2041011
UPC #
191190005828
Country of Origin
Multiple

Dimensions

Size
8
Width
EE
Height
5 in
Heel Height
Less Than 1/2 in
Footwear Width
EE
Size (PRINT)
8
Overall Height
5 in

Details

Item
Hiker Boot
Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
Footwear Style
Hiker Boot
Insole System
Removable Dual Density
Non Metallic Upper
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.67
Manufacturers Suggested Sole Slip Rating
Good
Footwear Closure Type
Lace Up
Midsole Material
EVA, Polyurethane
Upper Boot Material
Man Made
Removable Insole
Yes
Max. Heat Rating
350 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Fabric
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Oil Resisting Sole
Yes
Metatarsal System
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof Type
Waterproof Liner
Conductive
No
Metatarsal Guard
No
Toe Shape
Round
Footwear Sole Pattern
Lug
Insulated
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.53
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Footwear Shank Type
Non-Metallic
Standards
ASTM F2412-11, ASTM F2413-11 M, ASTM F1677-96, ASTM F2412-17, ASTM F2413-17 M, ASTM F2913-17
Footwear Construction Type
Cemented
Upper Material Description
Polyurethane/Mesh
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Composite
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Safety Criteria
Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Series
Men's Lansing Mid
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.46
Non-Marking Upper
No
Upper Color
Black, Olive
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.77
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Flat Heel
Insole Technology
Dual Density, Removable
Closure
Lace Up
Style Family
Hiker Boot
Toe Cap Material
Steel
Maximum Heat Rating
350 Degrees F
Liner Technology
Cleansport NXT(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.55
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Cleansport NXT(TM)
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
350 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Raven/Tawny Olive, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 1018079

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.