Men's Hiker Shoe, 10 1/2 Leather, Mesh Upper, Steel Toe, 3 in H, Rust/Shitake, 1023268

  • Mfr # 1023268

  • Zoro # G8674870


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023268
Zoro #
G8674870
UPC #
191190579350
Country of Origin
Multiple

Dimensions

Size
10 1/2
Footwear Width
EE
Height
3 in
Heel Height
Less Than 1/2 in
Width
EE
Size (PRINT)
10 1/2
Overall Height
3 in

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Rust/Shitake
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Shank Material
ESS
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Toe Shape
Round
Footwear Shank Type
Non-Metallic
Insole System
Removable
CSA Footwear Standard
Not Specified
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
1023268
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
1.01
Max. Heat Rating
370 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
EVA, Polyurethane
For Outdoor Traction
No
Footwear Sole Pattern
Siped
Puncture Resistant Insole
No
Liner Material
Mesh
Metal Chip Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Flint II
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Waterproof Type
None
Non-Marking Sole
Yes
Insulated
No
Predominant Footwear Color
Brown
Removable Insole
Yes
Static Dissipative
No
Oil Resisting Sole
Yes
Upper Boot Material
Leather/Mesh
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Midsole Technology
Dual Density
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
370 Degrees F
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
No
Style Family
Hiker Shoe
Midsole Material (PRINT)
EVA, Polyurethane
Midsole Technology (PRINT)
Dual Density
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
370 Degrees F
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather, Mesh
Construction
Cemented
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Rust/Shitake, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 1023268, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products