Men's Hiker Shoe, 14 Leather, Mesh Upper, Steel Toe, 3 in H, Rust/Shitake, 1023268

  • Mfr # 1023268

  • Zoro # G8643230


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023268
Zoro #
G8643230
UPC #
191190579466
Country of Origin
Multiple

Dimensions

Size
14
Footwear Width
D
Heel Height
Less Than 1/2 in
Height
3 in
Width
D
Overall Height
3 in
Size (PRINT)
14

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Rust/Shitake
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
Footwear Shank Type
Non-Metallic
Metatarsal System
No
Chemical Resisting Sole
No
Style Number
1023268
Wide Toe Cap
Yes
Ninety Degree Heel
Yes
Static Dissipative
No
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Waterproof Type
None
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Midsole Material
EVA, Polyurethane
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Siped
Insulation Type
None
Footwear Construction Type
Cemented
Upper Boot Material
Leather/Mesh
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Shank Material
ESS
Mark II Slip Test Results- Dairy Tile Dry
1.01
Non Metallic Upper
Yes
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
370 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
Flint II
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Midsole Technology (PRINT)
Dual Density
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Upper Material (PRINT)
Leather, Mesh
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Style Family
Hiker Shoe
Maximum Heat Rating
370 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
370 Degrees F
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Midsole Technology
Dual Density
All-Leather Upper
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Rust/Shitake, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 1023268, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.