Women's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 6 W

  • Mfr # RK676
  • Zoro # G5577625
product price: 
$
134.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RK676
Zoro #
G5577625
UPC #
690774052727
Country of Origin
China

Dimensions

Footwear Width
W
Size
6
Heel Height
1/2 in
Width
W
Size (PRINT)
6

Details

Item
Boat Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Max. Heat Rating
100 Degrees F
Removable Insole
Yes
Chain Saw Cut Resistant
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Microfiber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Siped
Footwear Construction Type
Cemented
Insole System
Removable EVA Molded Insert w/Sponge Rubber Heel Wedge
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Oil Resisting Sole
Yes
Footwear Shank Type
Plastic
Metal Chip Resisting Sole
No
Static Dissipative
No
Ninety Degree Heel
No
Upper Material Description
Leather
Insulated
No
Wide Toe Cap
No
Shank Material
Plastic
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Conductive
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.40
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Style Number
RK676
Standards
ASTM F2413-11
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.74
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Non Metallic Upper
No
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Upper Color
Brown
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Series
RK676
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Slip-Resistance Value - Mark II - Wet
0.74
Style Family
Boat Shoe
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Heel Definition
Flat Heel
Insole Technology
Removable, Sponge Rubber Heel Wedge
Maximum Heat Rating
100 Degrees F
All-Leather Upper
Yes
Insole Material
EVA
Construction
Cemented
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.4
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Microfiber
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
Wire Color
Brown

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RK676

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.