Men's Hiker Shoe, 14 Leather, Mesh Upper, Steel Toe, 3 in H, Rust/Shitake, 1023268

  • Mfr # 1023268

  • Zoro # G8643404


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023268
Zoro #
G8643404
UPC #
191190579176
Country of Origin
Multiple

Dimensions

Size
14
Footwear Width
EE
Heel Height
Less Than 1/2 in
Height
3 in
Width
EE
Overall Height
3 in
Size (PRINT)
14

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Rust/Shitake
Insole System
Removable
Metal Chip Resisting Sole
Yes
Midsole Material
EVA, Polyurethane
Insulation Type
None
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
Flint II
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
For Outdoor Traction
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Removable Insole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Non-Metallic
Insulated
No
Static Dissipative
No
Completely Non Metallic
No
Max. Heat Rating
370 Degrees F
Wide Toe Cap
Yes
Style Number
1023268
CSA Footwear Standard
Not Specified
Ninety Degree Heel
Yes
Upper Material Description
Full Grain Leather
Shank Material
ESS
Metatarsal System
No
Chemical Resisting Sole
No
Toe Shape
Round
Footwear Sole Pattern
Siped
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Maximum Heat Rating (PRINT)
370 Degrees F
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Toe Cap Material
Steel
Closure
Lace Up
Midsole Technology
Dual Density
Insole Technology
Removable
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Style Family
Hiker Shoe
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
370 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Rust/Shitake, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 1023268, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products