Men's Hiker Shoe, 15 Leather, Mesh Upper, Steel Toe, 3 in H, Rust/Shitake, 1023268

  • Mfr # 1023268

  • Zoro # G8643571


product price:  $150.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023268
Zoro #
G8643571
UPC #
191190579183
Country of Origin
Multiple

Dimensions

Size
15
Footwear Width
D
Heel Height
Less Than 1/2 in
Height
3 in
Width
D
Overall Height
3 in
Size (PRINT)
15

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Rust/Shitake
Style Number
1023268
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
1.01
Oil Resisting Sole
Yes
Insole System
Removable
Upper Boot Material
Leather/Mesh
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Liner Material
Mesh
Predominant Footwear Color
Brown
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Shank Material
ESS
Upper Material Description
Full Grain Leather
Insulated
No
Midsole Material
EVA, Polyurethane
Removable Insole
Yes
Ninety Degree Heel
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
Flint II
Max. Heat Rating
370 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Better
Insulation Type
None
Non-Marking Sole
Yes
Completely Non Metallic
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Non-Metallic
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA, Polyurethane
Maximum Heat Rating (PRINT)
370 Degrees F
Metatarsal Guard (PRINT)
No
Construction
Cemented
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Upper Material (PRINT)
Leather, Mesh
Midsole Technology
Dual Density
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Gender (PRINT)
Men's
Toe Cap Material
Steel
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating
370 Degrees F
Style Family
Hiker Shoe
Midsole Technology (PRINT)
Dual Density
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Rust/Shitake, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 1023268, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.