Shop KEEN

Men's Hiker Shoe, 9 1/2 Leather, Mesh Upper, Steel Toe, 3 in H, Gargoyle/Paloma, 1023267

  • Mfr # 1023267
  • Zoro # G8643973

product price: 
$
150.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1023267
Zoro #
G8643973
UPC #
191190578889
Country of Origin
Multiple
Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Gargoyle/Paloma
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Ninety Degree Heel
Yes
Footwear Shank Type
Non-Metallic
Liner Material
Mesh
Shank Material
ESS
Static Dissipative
No
Max. Heat Rating
370 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Cemented
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
Flint II
Mark II Slip Test Results- Dairy Tile Dry
1.01
Style Number
1023267
Chain Saw Cut Resistant
No
Upper Boot Material
Leather/Mesh
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Completely Non Metallic
No
Metatarsal System
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA, Polyurethane
Predominant Footwear Color
Gray
Conductive
No
Waterproof Type
None
Footwear Sole Pattern
Siped
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Insulation Type
None
Insulated
No
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Midsole Technology
Dual Density
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
370 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
CSA Standards Met
No Puncture-Resistant Sole
Insole Technology
Removable
Style Family
Hiker Shoe
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Toe Cap Material
Steel
Midsole Material (PRINT)
EVA, Polyurethane
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
370 Degrees F
Closure
Lace Up
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Midsole Technology (PRINT)
Dual Density
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Gargoyle/Paloma

Dimensions

Footwear Width
D
Size
9 1/2
Height
3 in
Heel Height
1/2 in
Width
D
Overall Height
3 in
Size (PRINT)
9 1/2

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gargoyle/Paloma, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 1023267, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.