Men's Hiker Shoe, 9 1/2 Leather, Mesh Upper, Steel Toe, 3 in H, Rust/Shitake, 1023268

  • Mfr # 1023268

  • Zoro # G8674974


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023268
Zoro #
G8674974
UPC #
191190579312
Country of Origin
Multiple

Dimensions

Size
9 1/2
Footwear Width
EE
Height
3 in
Heel Height
Less Than 1/2 in
Width
EE
Overall Height
3 in
Size (PRINT)
9 1/2

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Rust/Shitake
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Brown
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Removable Insole
Yes
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
1023268
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Dry
1.01
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
370 Degrees F
Toe Shape
Round
Insulated
No
Conductive
No
Liner Material
Mesh
Static Dissipative
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Insulation Type
None
Wide Toe Cap
Yes
Midsole Material
EVA, Polyurethane
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Shank Material
ESS
Ninety Degree Heel
Yes
Footwear Shank Type
Non-Metallic
Last Number or Name
Flint II
Non-Marking Sole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Construction
Cemented
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Midsole Technology
Dual Density
Maximum Heat Rating
370 Degrees F
Insole Technology
Removable
Style Family
Hiker Shoe
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather, Mesh
Maximum Heat Rating (PRINT)
370 Degrees F
Midsole Technology (PRINT)
Dual Density
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA, Polyurethane
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Rust/Shitake, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 1023268, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.