Shop PUMA SAFETY SHOES

Men's Athletic Shoe, Aluminum Toe, Leather Upper, Carbon Rubber Outsole, Lace Up, Black/Blue, 13 EE

  • Mfr # 642755
  • Zoro # G9138455

product price: 
$
114.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EE
Electrical Hazard Rated
No
Outsole Material
Carbon Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
642755
Zoro #
G9138455
UPC #
885818003937
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Carbon Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black/Blue
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Multi-Directional Cleated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.69
Manufacturers Suggested Sole Slip Rating
Good
Upper Material Description
Leather
Midsole Material
EVA
Removable Insole
Yes
Footwear Construction Type
Cemented
Max. Heat Rating
572 Degrees F
Insulated
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Liner Material
Nylon
Footwear Shank Type
None
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Standards
ASTM F2413-05
Predominant Footwear Color
Black
Style Number
642755
Mark II Slip Test Results- Dairy Tile Wet
0.40
Mark II Slip Test Results- Dairy Tile Oily
0.46
Conductive
No
Metatarsal System
Protective Toe
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Upper Boot Material
All Leather
CSA Footwear Standard
Grade 1 Toecap
Non Metallic Upper
Yes
Insole System
Covered Poliyou(R)
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Mark II Slip Test Results- Dairy Tile Oily Wet
0.28
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Aluminum Toe, Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Static Dissipative (SD)
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Black, Blue
Series
642755
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Insole Technology
Covered Poliyou
Slip-Resistance Value - Mark II - Dry
0.69
Toe Cap Material
Aluminum
Slip-Resistance Value - Mark II - Wet
0.4
Slip-Resistance Value - Mark II - Oily/Wet
0.28
Style Family
Athletic Shoe
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Construction
Cemented
Closure
Lace Up
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Carbon Rubber
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Blue, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number 642755

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.