Men's Hiker Shoe, 9 Leather, Mesh Upper, Steel Toe, 3 in H, Black/Dark Shadow, 1023216

  • Mfr # 1023216

  • Zoro # G8643763


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023216
Zoro #
G8643763
UPC #
191190538289
Country of Origin
Multiple

Dimensions

Footwear Width
EE
Size
9
Height
3 in
Heel Height
Less Than 1/2 in
Width
EE
Overall Height
3 in
Size (PRINT)
9

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Black/Dark Shadow
Footwear Closure Type
Lace Up
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Non Metallic Upper
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Toe Shape
Round
Chemical Resisting Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
1023216
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Non-Metallic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
For Outdoor Traction
No
Shank Material
ESS
Footwear Sole Pattern
Siped
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Max. Heat Rating
370 Degrees F
Upper Boot Material
Leather/Mesh
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Liner Material
Mesh
Last Number or Name
Atlanta Cool II
Non-Marking Sole
Yes
Insole System
Removable
Midsole Material
EVA, Polyurethane
Waterproof Type
None
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Liner Material (PRINT)
Mesh
Insole Technology
Removable
Closure
No-Tie Lace
Style Family
Hiker Shoe
Midsole Material (PRINT)
EVA, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Dual Density
Maximum Heat Rating (PRINT)
370 Degrees F
Construction
Cemented
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Toe Cap Material
Steel
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Dry
1
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
370 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Dual Density
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Black/Dark Shadow, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.