Men's Oxford Shoe, 12 Leather Upper, Aluminum Toe, 3 in H, Cascade Brown, 1017824

  • Mfr # 1017824

  • Zoro # G2569688


product price:  $150.00
/pr
Free Shipping & Returns

Key Features

Footwear Width
EE
Size
12
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1017824
Zoro #
G2569688
UPC #
887194989157
Country of Origin
Multiple

Dimensions

Footwear Width
EE
Size
12
Height
3 in
Heel Height
1/2 in
Width
EE
Footwear Size
12
Size (PRINT)
12
Overall Height
3 in

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Cascade Brown
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal System
No
Standards
ASTM F1677-96, ASTM F2412-11, ASTM F2413-11
Toe Shape
Round
Footwear Shank Type
Non-Metallic
Non-Marking Sole
Yes
For Outdoor Traction
No
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.93
Footwear Construction Type
Cemented
Shank Material
Composite
Upper Material Description
Full Grain Leather
Liner Material
Fabric
Ninety Degree Heel
No
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Insole System
Removable Dual Density
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.88
Insulated
No
Wide Toe Cap
Yes
Style Number
1017824
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Insulation Type
None
Removable Insole
Yes
Max. Heat Rating
350 Degrees F
Midsole Material
Polyurethane
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Conductive
No
Footwear Sole Pattern
Low Lug
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Aluminum Toe, Chemical-Resistant Sole, Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Wet): 0.93
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Series
Men's La Conner Esd
Toe Cap Material
Aluminum
All-Leather Upper
Yes
Insole Technology
Dual Density, Removable
Maximum Heat Rating
350 Degrees F
Closure
Lace Up
Construction
Cemented
Liner Technology
Cleansport NXT(TM)
Heel Definition
Flat Heel
Style Family
Oxford Shoe
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Liner Material (PRINT)
Fabric
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
350 Degrees F
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number 1017824

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.