Shop All Composite Toe Boots and Shoes
Keen
Size 13 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown
Mfr # 1023222
Zoro # G902673316
Free Shipping & Returns
$215.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Fiber
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Brown
- Width D
Product Information
- Brand Keen
- MFR # 1023222
- Zoro # G902673316
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | D |
Footwear Width | D |
Height | 6 in |
Boot Height | 6 in |
Heel Height | 1 1/4 in |
Overall Height | 6 in |
Size (PRINT) | 13 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Large Dark Brown Hair Net, PK144 (HN500DB)
- BRADY Label, 1 1/16 in W, Yellow (M6-171-593-YL)
- GLOWEAR BY ERGODYNE XL Lime Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- JUSTRITE Spill Containment Boom, 10 ft., PVC, Blue (28452)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 10, D, Pull On, 11inH, PR (SE4812)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 7, White, PR (1652-7R)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- WOLVERINE Size 8 1/2 Men's 6 in Work Boot Composite Work Boots, Black (W211116)
- WOLVERINE Size 11 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- OLIVER BY HONEYWELL Size 11 Men's 6 in Work Boot Composite Work Boot, Black (45645Z-BLK)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-8M)
- Keen Foot Protection