Shop All Steel Toe Boots
Keen
Size 15 Men's 6 in Work Boot Steel Work Boot, Raven/Black
Mfr # 1017828
Zoro # G2569913
Free Shipping & Returns
$210.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Color Black
- Upper Boot Material Man Made
Product Information
- Brand Keen
- MFR # 1017828
- Zoro # G2569913
- UPC # 887194989324
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 15 |
Width | EE |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Width | EE |
Size (PRINT) | 15 |
Overall Height | 6 in |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WPT)
- JUSTRITE 2 1/2 gal Red Steel Type I Safety Can Flammables (7125100)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 15 ft -Beige (03-W266)
- BRADY Label Cartridge, Black/White, 192 In. W (MC-1000-499)
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Cascade Brown/Golden Rod (1023228)
- KEEN Size 9 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 9-1/2 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- KEEN Size 12 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- CAROLINA SHOE Size 9-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- Keen Foot Protection