This item is Discontinued.

Keen Size 7-1/2 Men's 6 in Work Boot Steel Work Boot, Magnet/Paloma 1020040

Size 7-1/2 Men's 6 in Work Boot Steel Work Boot, Magnet/Paloma (Discontinued)

  • Mfr # 1020040
  • Zoro # G7258190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020040
Zoro #
G7258190
UPC #
191190207918
Country of Origin
Multiple

Dimensions

Size
7 1/2
Width
D
Height
6 in
Heel Height
1 in or Greater
Footwear Width
D
Footwear Size
7 1/2
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Boot Material
Leather/Fabric
Item
6-Inch Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
1.01
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
For Outdoor Traction
No
Metatarsal System
No
Last Number or Name
086
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Wide Toe Cap
No
Color
Magnet/Paloma
Mark II Slip Test Results- Dairy Tile Wet
0.80
Predominant Footwear Color
Black
Toe Type
Steel
Static Dissipative
No
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Insulation Type
None
Footwear Sole Pattern
Exclusive Design
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.47
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Footwear Shank Type
TPU
Waterproof
Yes
Insulated
No
Non Metallic Upper
No
Conductive
No
Shank Material
TPU
CSA Footwear Standard
Not Specified
Style Number
1020040
Upper Material Description
Leather
Insole System
Removable
Ninety Degree Heel
No
Liner Material
Mesh
Chemical Resisting Sole
Yes
Toe Shape
Round
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Insulation Weight
None
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Material
Fabric, Leather
Toe Cap Material
Steel
Insole Technology
Removable
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.47
Construction
Cemented
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Magnet/Paloma, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 1020040

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.