Footwear Style
|
Athletic Shoe
|
Gender
|
Women's
|
Upper Color
|
Black
|
Upper Boot Material
|
Mesh
|
Item
|
Athletic Shoe
|
Features
|
EH
|
Metatarsal Guard
|
No
|
Outsole Material
|
Rubber
|
Non-Marking Sole
|
Yes
|
SATRA Rating- Heel Slip on Quarry Tile
|
(Dry) 1.02, (Wet) 0.76
|
Manufacturers Suggested Sole Slip Rating
|
Best
|
Shank Material
|
Nylon
|
Insole Color
|
Yellow
|
Toe Shape
|
Round
|
Footwear Construction
|
Cemented
|
Waterproof Type
|
None
|
Oil Resisting Sole
|
Yes
|
Outsole Color
|
Black
|
Max. Heat Rating
|
Not Rated
|
Insole Material
|
Polyurethane
|
For Outdoor Traction
|
No
|
Non-Marking Upper
|
Yes
|
Waterproof
|
No
|
Heat Resistant
|
No
|
Metatarsal Guard Style
|
None
|
Style Number
|
1025571
|
Insulation Type
|
None
|
Upper Material
|
Mesh
|
Footwear Sole Pattern
|
Exclusive Design
|
Footwear Closure Type
|
Lace Up
|
Chemical Resisting Sole
|
No
|
Color
|
Airy Blue/Black
|
Toe Style
|
Round Toe
|
Last Number or Name
|
Sparta ll
|
Liner Material
|
Mesh
|
Resists
|
Oils, Slips
|
Ninety Degree Heel
|
No
|
Conductive
|
No
|
Insole System
|
Removable
|
Metal Chip Resisting Sole
|
No
|
Midsole Material
|
EVA, Polyurethane
|
Slip-Resistance Rating (SATRA Test Values)
|
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
|
Insulated
|
No
|
Puncture Resistant Insole
|
No
|
Footwear Shank Type
|
Nylon
|
Safety Criteria
|
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
|
SATRA Rating- Forefoot Slip on Quarry Tile
|
(Dry):1.00, (Wet):0.75
|
Chain Saw Cut Resistant
|
No
|
Predominant Footwear Color
|
Black
|
Electrical Hazard Rated
|
Yes
|
Lugs
|
Nylon/TPU
|
Footwear Construction Type
|
Cemented
|
CSA Footwear Standard
|
No Puncture Protection
|
Heel Style
|
Flat Heel
|
Wide Toe Cap
|
Yes
|
Closure Type
|
Lace Up
|
Removable Insole
|
Yes
|
Laces Color
|
Black
|
Non Metallic Upper
|
No
|
Upper Material Description
|
Mesh
|
Footwear Shank
|
Yes
|
Completely Non Metallic
|
No
|
Slip Resistant
|
Yes
|
Toe Type
|
Aluminum
|
Static Dissipative
|
No
|
Midsole Technology
|
KEEN.ReGEN
|
Maximum Heat Rating
|
Not Rated
|
Style Family
|
Athletic Shoe
|
Slip-Resistance Value - SATRA Forefoot - Wet
|
0.75
|
Slip-Resistance Value - SATRA Forefoot - Dry
|
1
|
Slip-Resistance Value - Mark II - Dry
|
1
|
Insole Technology
|
Removable
|
Slip-Resistance Value - SATRA Heel - Dry
|
1.02
|
Construction
|
Cemented
|
Closure
|
Lace Up
|
CSA Standards Met
|
No Puncture-Resistant Sole
|
Slip-Resistance Value - SATRA Heel - Wet
|
0.76
|
Heel Definition
|
Flat Heel
|
Slip-Resistance Value - Mark II - Wet
|
0.73
|
Slip-Resistance Value - Mark II - Oily
|
0.48
|
Slip-Resistance Value - Mark II - Oily/Wet
|
0.46
|
Toe Cap Material
|
Aluminum
|
Outsole Material (PRINT)
|
Rubber
|
Liner Material (PRINT)
|
Mesh
|
Metatarsal Guard (PRINT)
|
No
|
Insole Material (PRINT)
|
Polyurethane
|
Gender (PRINT)
|
Women's
|
Ninety-Degree Heel (PRINT)
|
No
|
Metal Chip-Resisting Sole (PRINT)
|
No
|
Maximum Heat Rating (PRINT)
|
Not Rated
|
Upper Material (PRINT)
|
Mesh
|
Oil-Resisting Sole (PRINT)
|
Yes
|
ASTM Standards Met (PRINT)
|
Compression (C), Electrical Hazard (EH), Impact (I)
|
Puncture-Resistant Sole (PRINT)
|
No
|
Midsole Material (PRINT)
|
EVA, Polyurethane
|
Chemical-Resisting Sole (PRINT)
|
No
|
Shank Material (PRINT)
|
Nylon
|
Midsole Technology (PRINT)
|
KEEN.ReGEN
|
Manufacturer-Suggested Sole Slip Rating (PRINT)
|
Best
|
All-Leather Upper
|
No
|
Metal Chip-Resisting Sole
|
No
|
Chemical-Resisting Sole
|
No
|
ASTM Standards Met
|
Compression (C), Electrical Hazard (EH), Impact (I)
|
Puncture-Resistant Sole
|
No
|
Manufacturer-Suggested Sole Slip Rating
|
Best
|
Oil-Resisting Sole
|
Yes
|
Ninety-Degree Heel
|
No
|