Shop All Steel Toe Boots
Keen
Size 9-1/2 Men's Hiker Boot Steel Work Boot, Cascade Brown/Golden Rod
Mfr # 1023228
Zoro # G8643431
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width D
- Upper Boot Material Leather/Mesh
- Completely Non Metallic No
Product Information
- Brand Keen
- MFR # 1023228
- Zoro # G8643431
- UPC # 191190541456
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | D |
Footwear Width | D |
Heel Height | Less Than 1/2 in |
Height | 5 in |
Overall Height | 5 in |
Size (PRINT) | 9 1/2 |
Details
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Cascade Brown/Golden Rod, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 1023228
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Size 8 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK080)
- HONEYWELL UVEX Uvex Protege Anti-Scratch, Metallic Black Frame, Clear Lens (S4200-H5)
- OAKLEY SI FivesSquared MTTBLK w/PrzmMaritimePol (OO9238-15)
- SUPERGRIT 3" Stair nosing-5'0" length Black (630A-BLA5)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Cascade Brown/Golden Rod (1023228)
- KEEN Size 9 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 12 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 9-1/2 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Brown (1011242)
- CAROLINA SHOE Size 10-1/2D Men's Logger Boot Steel Work Boot, Brown (CA5821)
- Keen Steel Toe Boots