Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athletic Shoe, Black, Men's, 13, D, PR

  • Mfr # 1028749

  • Zoro # G815371705


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Completely Non Metallic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028749
Zoro #
G815371705
UPC #
195208373503
Country of Origin
Cambodia

Dimensions

Size
13
Footwear Width
D
Width
D
Overall Height
3 in

Details

Item
Athletic Shoe
Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Completely Non Metallic
Yes
All-Leather Upper
No
Slip-Resistance Value - SATRA Heel - Dry
1.15
Chemical-Resisting Sole
Yes
Wide Toe Cap
Yes
Oil-Resisting Sole
Yes
Style Family
Athletic Shoe
Puncture-Resistant Sole
No
Midsole Technology
KEEN.ReGen
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Midsole Material
Polyurethane
Static Dissipative
No
Shank Material
Nylon
Non-Marking Sole
Yes
Ninety-Degree Heel
No
Removable Insole
Yes
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Liner Material
Mesh
Closure
Lace Up
Metal Chip-Resisting Sole
No
Toe Shape
Round
Waterproof
No
Slip-Resistance Value - SATRA Heel - Wet
0.76
Insole Technology
Metatomical Footbed
Insulated
No
Construction
Cemented
Maximum Heat Rating
350 Degrees F
Metatarsal Guard
No
Non Metallic Upper
Yes
Style Number
1028749
Slip-Resistance Value - Mark II - Oily
0.46
For Outdoor Traction
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number 1028749, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.