Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athletic Shoe, Black, Men's, 8, D, PR

  • Mfr # 1028749

  • Zoro # G115371719


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
For Outdoor Traction
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028749
Zoro #
G115371719
UPC #
195208373336
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
D
Width
D
Overall Height
3 in

Details

Item
Athletic Shoe
Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
For Outdoor Traction
No
Metatarsal Guard
No
Metal Chip-Resisting Sole
No
Maximum Heat Rating
350 Degrees F
Puncture-Resistant Sole
No
Shank Material
Nylon
Ninety-Degree Heel
No
Static Dissipative
No
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Construction
Cemented
Electrical Hazard Rated
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material
Mesh
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Wet
0.76
Toe Shape
Round
All-Leather Upper
No
Heel Definition
Flat Heel
Non-Marking Sole
Yes
Insole Material
Polyurethane
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Slip-Resistance Value - SATRA Heel - Dry
1.15
Style Family
Athletic Shoe
Closure
Lace Up
Insulated
No
Insole Technology
Metatomical Footbed
Midsole Material
Polyurethane
Oil-Resisting Sole
Yes
Removable Insole
Yes
Midsole Technology
KEEN.ReGen
Conductive
No
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Toe Cap Material
Carbon Fiber
Waterproof
No
Completely Non Metallic
Yes
Style Number
1028749

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number 1028749, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.