Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, Gum, 10, 1029122

  • Mfr # 1029122

  • Zoro # G513322030


product price: $130.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Size
10
Style Number
1029122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1029122
Zoro #
G513322030
UPC #
195208443640
Country of Origin
Cambodia

Dimensions

Size
10
Width
D
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Style Number
1029122
Waterproof
No
Conductive
No
Metal Chip-Resisting Sole
No
All-Leather Upper
No
Slip-Resistance Value - SATRA Heel - Wet
0.76
Upper Material
Fabric
Midsole Technology
KEEN.ReGen
Static Dissipative
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
Athletic Shoe
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Outsole Material
Rubber
Ninety-Degree Heel
No
For Outdoor Traction
No
Insole Technology
Metatomical Footbed
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Midsole Material
Polyurethane
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
1.15
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Oily
0.46
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Shank Material
Nylon
Completely Non Metallic
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Heel Definition
Flat Heel
Insole Material
Polyurethane
Removable Insole
Yes
Metatarsal Guard
No
Maximum Heat Rating
350 Degrees F
Toe Shape
Round
Insulated
No
Oil-Resisting Sole
Yes
Liner Material
Mesh
Construction
Cemented

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative Yes, Style Number 1029122, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.