Shop KEEN UTILITY

Men's Carbon Fiber Toe Athletic Shoe, Black, Gum, 8 1/2, D, 1029122

  • Mfr # 1029122
  • Zoro # G313322049

product price: 
$
130.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Style Number
1029122
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1029122
Zoro #
G313322049
UPC #
195208443558
Country of Origin
Multiple
Item
Athletic Shoe
Toe Type
Carbon Fiber
Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Style Number
1029122
Waterproof
No
Non Metallic Upper
Yes
Insulated
No
Outsole Material
Rubber
Metatarsal Guard
No
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Footwear Style
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Construction
Cemented
Completely Non Metallic
Yes
Ninety-Degree Heel
No
Insole Technology
Metatomical Footbed
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.76
Upper Material
Fabric
Static Dissipative
Yes
Slip-Resistance Value - Mark II - Oily
0.46
For Outdoor Traction
No
Metal Chip-Resisting Sole
No
CSA Standards Met
No Puncture-Resistant Sole
Liner Material
Mesh
Midsole Technology
KEEN.ReGen
Toe Cap Material
Carbon Fiber
Midsole Material
Polyurethane
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Maximum Heat Rating
350 Degrees F
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Style Family
Athletic Shoe
Conductive
No
Heel Definition
Flat Heel
Removable Insole
Yes
Wide Toe Cap
Yes
Slip-Resistance Value - SATRA Heel - Dry
1.15
Closure
Lace Up
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
All-Leather Upper
No
Shank Material
Nylon
Includes Metatarsal Guard
No
Wire Color
Black, Gum

Dimensions

Size
8 1/2
Footwear Width
D
Width
D
Overall Height
3 in

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative Yes, Style Number 1029122, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.