Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, Gum, 14, 1029122

  • Mfr # 1029122

  • Zoro # G813322044


product price: $130.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Size
14
Style Number
1029122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1029122
Zoro #
G813322044
UPC #
195208443763
Country of Origin
Cambodia

Dimensions

Size
14
Width
D
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Style Number
1029122
Waterproof
No
Midsole Material
Polyurethane
Maximum Heat Rating
350 Degrees F
Toe Shape
Round
Metal Chip-Resisting Sole
No
Static Dissipative
Yes
Construction
Cemented
Puncture-Resistant Sole
No
Toe Cap Material
Carbon Fiber
Insulated
No
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Heel Definition
Flat Heel
Liner Material
Mesh
Insole Technology
Metatomical Footbed
Non-Marking Sole
Yes
Conductive
No
Wide Toe Cap
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.46
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Wet
0.76
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Oil-Resisting Sole
Yes
All-Leather Upper
No
Completely Non Metallic
Yes
For Outdoor Traction
No
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
1.15
Upper Material
Fabric
Removable Insole
Yes
Shank Material
Nylon
Outsole Material
Rubber
Midsole Technology
KEEN.ReGen
Non Metallic Upper
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 14, Static Dissipative Yes, Style Number 1029122, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.