Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, Gum, 9 1/2, 1029122

  • Mfr # 1029122

  • Zoro # G913322043


product price: $130.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Size
9 1/2
Style Number
1029122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1029122
Zoro #
G913322043
UPC #
195208443503
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
EE
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Style Number
1029122
Waterproof
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Completely Non Metallic
Yes
Shank Material
Nylon
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Wet
0.76
Conductive
No
Closure
Lace Up
Puncture-Resistant Sole
No
Metatarsal Guard
No
Outsole Material
Rubber
Liner Material
Mesh
All-Leather Upper
No
Non Metallic Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Static Dissipative
Yes
Insole Technology
Metatomical Footbed
Construction
Cemented
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Midsole Material
Polyurethane
Maximum Heat Rating
350 Degrees F
Insole Material
Polyurethane
Style Family
Athletic Shoe
Metal Chip-Resisting Sole
No
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Toe Cap Material
Carbon Fiber
Heel Definition
Flat Heel
For Outdoor Traction
No
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1.15
Upper Material
Fabric
Midsole Technology
KEEN.ReGen
Toe Shape
Round
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative Yes, Style Number 1029122, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.