Men's Carbon Fiber Toe Athletic Shoe, Black, Gum, 12, D, 1029122

  • Mfr # 1029122

  • Zoro # G413322031


product price:  $130.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Style Number
1029122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1029122
Zoro #
G413322031
UPC #
195208443725
Country of Origin
Multiple

Dimensions

Size
12
Footwear Width
D
Width
D
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Style Number
1029122
Waterproof
No
Ninety-Degree Heel
No
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Insole Material
Polyurethane
All-Leather Upper
No
Removable Insole
Yes
Shank Material
Nylon
Outsole Material
Rubber
Metatarsal Guard
No
For Outdoor Traction
No
Completely Non Metallic
Yes
Toe Shape
Round
Static Dissipative
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Footwear Style
Athletic Shoe
Maximum Heat Rating
350 Degrees F
Insulated
No
Toe Cap Material
Carbon Fiber
Non Metallic Upper
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Slip-Resistance Value - SATRA Heel - Wet
0.76
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Midsole Technology
KEEN.ReGen
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Insole Technology
Metatomical Footbed
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Slip-Resistance Value - SATRA Heel - Dry
1.15
Conductive
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Liner Material
Mesh
Upper Material
Fabric
Wide Toe Cap
Yes
Construction
Cemented

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative Yes, Style Number 1029122, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.