Men's Carbon Fiber Toe Athletic Shoe, Black, Gum, 13, EE, 1029122

  • Mfr # 1029122

  • Zoro # G013322042


product price:  $130.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Style Number
1029122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1029122
Zoro #
G013322042
UPC #
195208443756
Country of Origin
Multiple

Dimensions

Size
13
Footwear Width
EE
Overall Height
3 in
Width
EE

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Style Number
1029122
Waterproof
No
Liner Material
Mesh
Metal Chip-Resisting Sole
No
Closure
Lace Up
Insole Technology
Metatomical Footbed
Completely Non Metallic
Yes
Conductive
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
For Outdoor Traction
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Insulated
No
Static Dissipative
Yes
Construction
Cemented
Toe Cap Material
Carbon Fiber
Outsole Material
Rubber
Upper Material
Fabric
Slip-Resistance Value - SATRA Heel - Wet
0.76
Non-Marking Sole
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - SATRA Heel - Dry
1.15
Wide Toe Cap
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Toe Shape
Round
Ninety-Degree Heel
No
Maximum Heat Rating
350 Degrees F
Non Metallic Upper
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Midsole Technology
KEEN.ReGen
Insole Material
Polyurethane
Shank Material
Nylon
Style Family
Athletic Shoe
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Removable Insole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Midsole Material
Polyurethane
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 13, Static Dissipative Yes, Style Number 1029122, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.