Men's Carbon Fiber Toe Athletic Shoe, Black, Gum, 15, D, 1029122

  • Mfr # 1029122

  • Zoro # G313322032


product price:  $130.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Style Number
1029122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1029122
Zoro #
G313322032
UPC #
195208443633
Country of Origin
Multiple

Dimensions

Size
15
Footwear Width
D
Width
D
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Style Number
1029122
Waterproof
No
For Outdoor Traction
No
Non-Marking Sole
Yes
Style Family
Athletic Shoe
Insole Material
Polyurethane
Conductive
No
Insulated
No
Metatarsal Guard
No
Outsole Material
Rubber
Closure
Lace Up
Toe Cap Material
Carbon Fiber
Shank Material
Nylon
Slip-Resistance Value - SATRA Heel - Dry
1.15
Heel Definition
Flat Heel
Static Dissipative
Yes
Construction
Cemented
Liner Material
Mesh
Completely Non Metallic
Yes
Insole Technology
Metatomical Footbed
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Toe Shape
Round
Metal Chip-Resisting Sole
No
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Footwear Style
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.76
Midsole Technology
KEEN.ReGen
Upper Material
Fabric
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Removable Insole
Yes
Midsole Material
Polyurethane

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 15, Static Dissipative Yes, Style Number 1029122, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.