Men's Carbon Fiber Toe Athletic Shoe, Black, Gum, 7, D, 1029122

  • Mfr # 1029122

  • Zoro # G313322056


product price:  $130.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Electrical Hazard Rated
No
Color
Black, Gum
Style Number
1029122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1029122
Zoro #
G313322056
UPC #
195208443619
Country of Origin
Multiple

Dimensions

Size
7
Footwear Width
D
Overall Height
3 in
Width
D

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Men's
Electrical Hazard Rated
No
Color
Black, Gum
Style Number
1029122
Waterproof
No
Metatarsal Guard
No
Maximum Heat Rating
350 Degrees F
Toe Shape
Round
Removable Insole
Yes
Insole Material
Polyurethane
Insulated
No
Slip-Resistance Value - SATRA Heel - Dry
1.15
Midsole Technology
KEEN.ReGen
Oil-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Upper Material
Fabric
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Midsole Material
Polyurethane
Closure
Lace Up
Liner Material
Mesh
Heel Definition
Flat Heel
Insole Technology
Metatomical Footbed
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Shank Material
Nylon
Conductive
No
Puncture-Resistant Sole
No
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - SATRA Heel - Wet
0.76
Static Dissipative
Yes
Toe Cap Material
Carbon Fiber
For Outdoor Traction
No
All-Leather Upper
No
Non Metallic Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Style Family
Athletic Shoe
Metal Chip-Resisting Sole
No
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Outsole Material
Rubber

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Static Dissipative Yes, Style Number 1029122, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.