Men's Carbon Fiber Toe Athletic Shoe, Black, Gum, 7, EE, 1029122

  • Mfr # 1029122

  • Zoro # G413322055


product price:  $130.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Style Number
1029122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1029122
Zoro #
G413322055
UPC #
195208443602
Country of Origin
Multiple

Dimensions

Size
7
Footwear Width
EE
Overall Height
3 in
Width
EE

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Style Number
1029122
Waterproof
No
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Puncture-Resistant Sole
No
Toe Shape
Round
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Dry
1.15
Removable Insole
Yes
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.46
Metal Chip-Resisting Sole
No
Upper Material
Fabric
Slip-Resistance Value - SATRA Heel - Wet
0.76
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Oil-Resisting Sole
Yes
Insulated
No
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Toe Cap Material
Carbon Fiber
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Heel Definition
Flat Heel
Outsole Material
Rubber
Liner Material
Mesh
Footwear Style
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Maximum Heat Rating
350 Degrees F
Midsole Technology
KEEN.ReGen
Metatarsal Guard
No
Non-Marking Sole
Yes
All-Leather Upper
No
Shank Material
Nylon
Closure
Lace Up
Static Dissipative
Yes
Insole Technology
Metatomical Footbed
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Conductive
No
For Outdoor Traction
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Static Dissipative Yes, Style Number 1029122, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.