Men's Carbon Fiber Toe Athletic Shoe, Black, Gum, 8 1/2, EE, 1029122

  • Mfr # 1029122

  • Zoro # G413322048


product price:  $130.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Style Number
1029122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1029122
Zoro #
G413322048
UPC #
195208443541
Country of Origin
Multiple

Dimensions

Size
8 1/2
Footwear Width
EE
Overall Height
3 in
Width
EE

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Style Number
1029122
Waterproof
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Upper Material
Fabric
Non-Marking Sole
Yes
Maximum Heat Rating
350 Degrees F
Construction
Cemented
Toe Shape
Round
Liner Material
Mesh
Insole Material
Polyurethane
Completely Non Metallic
Yes
Toe Cap Material
Carbon Fiber
Conductive
No
Closure
Lace Up
Heel Definition
Flat Heel
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Insole Technology
Metatomical Footbed
Wide Toe Cap
Yes
Footwear Style
Athletic Shoe
Puncture-Resistant Sole
No
Slip-Resistance Value - Mark II - Oily
0.46
Shank Material
Nylon
All-Leather Upper
No
Static Dissipative
Yes
Insulated
No
Midsole Technology
KEEN.ReGen
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Chemical-Resisting Sole
Yes
For Outdoor Traction
No
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Dry
1.15
Metatarsal Guard
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Removable Insole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - SATRA Heel - Wet
0.76
Outsole Material
Rubber

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative Yes, Style Number 1029122, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.