Zoro Homepage

Women's Athletic High-Top Shoe, Black/Raven, 7, 1027109

  • Mfr # 1027109

  • Zoro # G610865201


product price: $140.00
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black/Raven
Size
7
Style Number
1027109
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1027109
Zoro #
G610865201
UPC #
195208128264
Country of Origin
Multiple

Dimensions

Size
7
Size (PRINT)
7
Width
W

Details

Item
Athletic High-Top Shoe
Gender
Women's
Color
Black/Raven
Style Number
1027109
Waterproof
Yes
Liner Material
Mesh
Toe Cap Material
Carbon Fiber
Static Dissipative
No
Closure
Lace Up
Metatarsal Guard (PRINT)
Internal
Wide Toe Cap
Yes
Oil-Resisting Sole (PRINT)
Yes
Non-Marking Sole
Yes
Liner Material (PRINT)
Mesh
Midsole Material
EVA
Outsole Material (PRINT)
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Metatarsal Guard
Internal
All-Leather Upper
No
Shank Material (PRINT)
Nylon
Shank Material
Nylon
Metal Chip Resisting Sole
No
Puncture-Resistant Sole (PRINT)
No
Upper Material
Mesh, Synthetic Fabric
Chemical-Resisting Sole (PRINT)
Yes
Construction
Cemented
Insole Material
Polyurethane
Heel Definition
Flat Heel
Upper Material (PRINT)
Mesh, Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
CSA Standards Met
Metatarsal Protection
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Removable Insole
Yes
Puncture Resistant Insole
No
Style Family
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Gender (PRINT)
Women's
Conductive
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Insulated
No
Chemical Resisting Sole
Yes
Insole Technology
Metatomical
For Outdoor Traction
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Non Metallic Upper
Yes
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.