Shop KEEN

Men's Athletic Shoe, 7 1/2, Carbon Fiber Toe, 3 in H, Black/Vapor, 1024604

  • Mfr # 1024604
  • Zoro # G502673341

product price: 
$
134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Vapor
Width
D
Style Number
1024604
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1024604
Zoro #
G502673341
UPC #
-
Country of Origin
Multiple

Dimensions

Size
7 1/2
Width
D
Footwear Width
D
Height
3 in
Heel Height
1 1/4 in
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Vapor
Style Number
1024604
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Heat Resistant
No
Footwear Construction
Cemented
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Heel Style
Flat Heel
Wide Toe Cap
Yes
Midsole Technology
KEEN.ReGEN
Closure Type
Lace Up
Static Dissipative
Yes
Removable Insole
Yes
CSA Footwear Standard
No Puncture Protection
Non-Marking Upper
Yes
Ninety Degree Heel
No
Footwear Shank
Yes
Outsole Material
Rubber
Footwear Shank Type
Nylon
Insole Color
Yellow
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Footwear Construction Type
Cemented
Footwear Sole Pattern
Exclusive Design
Completely Non Metallic
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Max. Heat Rating
Not Rated
Resists
Oils, Slips
Upper Material Description
Mesh
Metatarsal Guard
No
Insole Material
Polyurethane
Non-Marking Sole
Yes
Laces Color
Black
Midsole Material
EVA, Polyurethane
Toe Style
Round Toe
Chemical Resisting Sole
No
For Outdoor Traction
No
Waterproof Type
None
Insulated
No
Slip Resistant
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Upper Color
Black
Lugs
Nylon/TPU
Puncture Resistant Insole
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Insulation Type
None
Last Number or Name
Vista Energy ESD
Shank Material
Nylon
Conductive
No
Footwear Style
Athletic Shoe
Liner Material
Mesh
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Metatarsal Guard Style
None
Upper Material
Mesh
Non Metallic Upper
Yes
Insole System
Removable
Footwear Closure Type
Lace Up
Outsole Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Predominant Footwear Color
Black
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.69
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Wet
0.7
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Slip-Resistance Value - SATRA Heel - Dry
1
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.45
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Gender (PRINT)
Men's
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Black/Vapor

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.