Women's Athletic Shoe, 10, Carbon Fiber Toe, 3 in H, Hydrangea/Black, 1025241

  • Mfr # 1025241

  • Zoro # G602676488


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Width
W
Style Number
1025241
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025241
Zoro #
G602676488
UPC #
-
Country of Origin
Multiple

Dimensions

Size
10
Width
W
Footwear Width
W
Height
3 in
Boot Height
3 in
Heel Height
1 1/4 in
Overall Height
3 in
Size (PRINT)
10

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Style Number
1025241
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Static Dissipative
Yes
Shank Material
Nylon
Metatarsal Guard Style
None
Heat Resistant
No
Footwear Shank
Yes
Footwear Closure Type
Lace Up
Insole Color
Yellow
Insulated
No
Upper Material Description
Mesh
Footwear Construction
Cemented
Slip Resistant
Yes
Puncture Resistant Insole
No
Ninety Degree Heel
No
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Athletic Shoe
Insole Material
Polyurethane
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Metatarsal Guard
No
Upper Color
Black
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Laces Color
Black
Toe Shape
Round
Outsole Color
Black
Closure Type
Lace Up
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Liner Material
Mesh
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Footwear Shank Type
Nylon
Insole System
Removable
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Outsole Material
Rubber
Chemical Resisting Sole
No
Midsole Technology
KEEN.ReGEN
Lugs
Nylon/TPU
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Midsole Material
EVA, Polyurethane
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Insulation Type
None
Upper Material
Mesh
Completely Non Metallic
Yes
Footwear Sole Pattern
Exclusive Design
Conductive
No
Electrical Hazard Rated
No
CSA Footwear Standard
No Puncture Protection
Wide Toe Cap
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Toe Style
Round Toe
Non-Marking Upper
Yes
Removable Insole
Yes
Last Number or Name
Vista Energy ESD
Predominant Footwear Color
Black
Resists
Oils, Slips
Heel Definition
Flat Heel
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - SATRA Heel - Dry
1
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.7
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Maximum Heat Rating
Not Rated
Toe Cap Material
Carbon Fiber
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Metal Chip-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Mesh
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Hydrangea/Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.