Women's Athletic Shoe, 11 Mesh Upper, Aluminum Toe, 3 in H, Airy Blue/Black, 1025571

  • Mfr # 1025571

  • Zoro # G103498008


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025571
Zoro #
G103498008
UPC #
-
Country of Origin
Multiple

Dimensions

Size
11
Footwear Width
W
Boot Height
3 in
Heel Height
1 1/4 in
Height
3 in
Width
W
Overall Height
3 in
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Aluminum
Color
Airy Blue/Black
Chemical Resisting Sole
No
Midsole Technology
KEEN.ReGEN
Oil Resisting Sole
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Resists
Oils, Slips
Heat Resistant
No
Upper Material Description
Mesh
Metal Chip Resisting Sole
No
Liner Material
Mesh
Max. Heat Rating
Not Rated
Heel Style
Flat Heel
Insole Color
Yellow
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Insole Material
Polyurethane
Waterproof Type
None
Toe Shape
Round
Upper Boot Material
Mesh
Completely Non Metallic
No
Non Metallic Upper
No
Outsole Color
Black
Midsole Material
EVA, Polyurethane
CSA Footwear Standard
No Puncture Protection
Slip Resistant
Yes
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Closure Type
Lace Up
Style Number
1025571
Footwear Construction Type
Cemented
Non-Marking Upper
Yes
Last Number or Name
Sparta ll
Non-Marking Sole
Yes
Upper Color
Black
For Outdoor Traction
No
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Features
EH
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Laces Color
Black
Ninety Degree Heel
No
Lugs
Nylon/TPU
Footwear Construction
Cemented
Conductive
No
Insulation Type
None
Footwear Shank
Yes
Toe Style
Round Toe
Footwear Sole Pattern
Exclusive Design
Static Dissipative
No
Shank Material
Nylon
Insole System
Removable
Metatarsal Guard Style
None
Wide Toe Cap
Yes
Removable Insole
Yes
Insulated
No
Footwear Shank Type
Nylon
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.46
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Dry
1.02
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - SATRA Forefoot - Dry
1
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.76
Toe Cap Material
Aluminum
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Midsole Material (PRINT)
EVA, Polyurethane
Upper Material (PRINT)
Mesh
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Airy Blue/Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.