- MFR #
- 77055 BKCC SIZE 7.5
- Zoro #
- G6875692
- UPC #
- 889110239865
- Country of Origin
- China
- Item
- Athletic Shoe
- Electrical Hazard Rated
- Yes
- Outsole Material
- Rubber
- Waterproof
- No
- Metatarsal Guard
- No
- Footwear Style
- Athletic Shoe
- Gender
- Men's
- Upper Material
- Mesh, Synthetic Leather
- Toe Type
- Safety-Toe
- Color
- Black/Gray
- Footwear Closure Type
- Lace Up
- Shank Material
- Wood
- Insole System
- Removable Polyurethane Cushion
- Wide Toe Cap
- Yes
- Metatarsal System
- No
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Footwear Sole Pattern
- Exclusive Design
- Toe Shape
- Round
- ASTM Footwear Class
- F2413-11 I/75 C/75
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Standards
- ASTM F2413-11 I/75 C/75 EH
- Ninety Degree Heel
- No
- Mark II Slip Test Results- Dairy Tile Oily
- Not Tested
- Puncture Resistant Insole
- No
- Metal Chip Resisting Sole
- No
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- Static Dissipative
- No
- Predominant Footwear Color
- Black
- Footwear Construction Type
- Cemented
- Insulation Type
- None
- Mark II Slip Test Results- Dairy Tile Dry
- Not Tested
- Non-Marking Sole
- Yes
- Conductive
- No
- Removable Insole
- Yes
- Chain Saw Cut Resistant
- No
- Chemical Resisting Sole
- Yes
- Max. Heat Rating
- 275 Degrees F
- Footwear Shank Type
- Wood
- Completely Non Metallic
- No
- Style Number
- 77055 BKCC
- Waterproof Type
- None
- Mark II Slip Test Results- Dairy Tile Wet
- Not Tested
- Oil Resisting Sole
- Yes
- Manufacturers Suggested Sole Slip Rating
- Better
- Mark II Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Upper Boot Material
- Man Made
- Non Metallic Upper
- No
- Satra Slip Test Results- Dairy Tile Wet
- Not Tested
- Midsole Material
- EVA
- Upper Material Description
- Leather/Mesh
- Liner Material
- Mesh, Nylon
- Last Number or Name
- Strobel
- CSA Footwear Standard
- Not Specified
- For Outdoor Traction
- No
- Insulated
- No
- Safety Criteria
- Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
- Insole Technology
- Removable
- Insole Material
- Polyurethane
- Maximum Heat Rating
- 275 Degrees F
- Construction
- Cemented
- Style Family
- Athletic Shoe
- Toe Cap Material
- Steel
- Closure
- Lace Up
- Metatarsal Guard (PRINT)
- No
- Puncture-Resistant Sole (PRINT)
- No
- Shank Material (PRINT)
- Wood
- Upper Material (PRINT)
- Mesh, Synthetic Leather
- Oil-Resisting Sole (PRINT)
- Yes
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Better
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I)
- Outsole Material (PRINT)
- Rubber
- Metal Chip-Resisting Sole (PRINT)
- No
- Midsole Material (PRINT)
- EVA
- Chemical-Resisting Sole (PRINT)
- Yes
- Ninety-Degree Heel (PRINT)
- No
- Insole Material (PRINT)
- Polyurethane
- Liner Material (PRINT)
- Mesh, Nylon
- Maximum Heat Rating (PRINT)
- 275 Degrees F
- Gender (PRINT)
- Men's
- All-Leather Upper
- No
- Puncture-Resistant Sole
- No
- Metal Chip-Resisting Sole
- No
- Oil-Resisting Sole
- Yes
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I)
- Manufacturer-Suggested Sole Slip Rating
- Better
- Chemical-Resisting Sole
- Yes
- Ninety-Degree Heel
- No
- Heel Definition
- Flat Heel
- Includes Metatarsal Guard
- No
- Chain Saw Cut-Resistant
- No
- Includes Shank
- Yes
- Wire Color
- Black/Gray