Women's Athletic Shoe, 5 1/2, Carbon Fiber Toe, 3 in H, Hydrangea/Black, 1025241

  • Mfr # 1025241

  • Zoro # G702673349


product price:  $130.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Width
W
Style Number
1025241
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025241
Zoro #
G702673349
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5 1/2
Width
W
Footwear Width
W
Height
3 in
Heel Height
1 1/4 in
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
5 1/2

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Style Number
1025241
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Removable Insole
Yes
Footwear Construction Type
Cemented
Toe Shape
Round
Midsole Technology
KEEN.ReGEN
Upper Color
Black
Insole Color
Yellow
Puncture Resistant Insole
No
CSA Footwear Standard
No Puncture Protection
Last Number or Name
Vista Energy ESD
Conductive
No
Chain Saw Cut Resistant
No
Insole System
Removable
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.70
Lugs
Nylon/TPU
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Upper Material
Mesh
Insole Material
Polyurethane
Insulated
No
Upper Material Description
Mesh
Shank Material
Nylon
Laces Color
Black
Footwear Shank
Yes
Insulation Type
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Chemical Resisting Sole
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Non-Marking Sole
Yes
Static Dissipative
Yes
Ninety Degree Heel
No
Footwear Style
Athletic Shoe
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Slip Resistant
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.71
Predominant Footwear Color
Black
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Wide Toe Cap
Yes
Electrical Hazard Rated
No
Footwear Shank Type
Nylon
Footwear Sole Pattern
Exclusive Design
Heat Resistant
No
Midsole Material
EVA, Polyurethane
Resists
Oils, Slips
Footwear Closure Type
Lace Up
Footwear Construction
Cemented
Liner Material
Mesh
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Closure Type
Lace Up
Toe Style
Round Toe
Outsole Color
Black
Outsole Material
Rubber
Waterproof Type
None
For Outdoor Traction
No
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Wet
0.71
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - Mark II - Dry
0.9
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.45
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Dry
1.02
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Style Family
Athletic Shoe
Midsole Technology (PRINT)
KEEN.ReGEN
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Hydrangea/Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.