Framer Max Wellington - Men - CT EH WP SR SF - Brown - 12EE

  • Mfr # A8204-12EE

  • Zoro # G922926478


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Footwear Closure Type
Pull On
Standards
CT, EH, WP, SR, SF
Style Number
A8204
Liner Material
Moisture Wicking Mesh
Midsole Material
PU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8204-12EE
Zoro #
G922926478
UPC #
198311022610
Country of Origin
Cambodia

Dimensions

Footwear Width
2E
Size
12

Details

Footwear Closure Type
Pull On
Standards
CT, EH, WP, SR, SF
Style Number
A8204
Liner Material
Moisture Wicking Mesh
Midsole Material
PU
Upper Material
Leather
Item
Wellington
Toe Type
Composite
Waterproof
Yes
Gender
Men
Removable Insole
Yes
Metatarsal Guard
No
Color
Brown
Series
Framer Max

Description

The Framer Max Series delivers maximum protection with waterproofing and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.