Women's Athletic Shoe, 5 1/2 Mesh Upper, Aluminum Toe, 3 in H, Airy Blue/Black, 1025571

  • Mfr # 1025571

  • Zoro # G103498046


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025571
Zoro #
G103498046
UPC #
-
Country of Origin
Multiple

Dimensions

Footwear Width
W
Size
5 1/2
Heel Height
1 1/4 in
Boot Height
3 in
Width
W
Height
3 in
Overall Height
3 in
Size (PRINT)
5 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Aluminum
Color
Airy Blue/Black
Conductive
No
Heat Resistant
No
Static Dissipative
No
Midsole Material
EVA, Polyurethane
Waterproof Type
None
Wide Toe Cap
Yes
Ninety Degree Heel
No
Laces Color
Black
Toe Shape
Round
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Completely Non Metallic
No
Outsole Color
Black
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Predominant Footwear Color
Black
Closure Type
Lace Up
Removable Insole
Yes
Slip Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Insulated
No
Heel Style
Flat Heel
Shank Material
Nylon
Style Number
1025571
Non Metallic Upper
No
Resists
Oils, Slips
Footwear Shank
Yes
CSA Footwear Standard
No Puncture Protection
For Outdoor Traction
No
Midsole Technology
KEEN.ReGEN
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Upper Material Description
Mesh
Liner Material
Mesh
Oil Resisting Sole
Yes
Upper Color
Black
Insulation Type
None
Max. Heat Rating
Not Rated
Toe Style
Round Toe
Insole System
Removable
Footwear Construction Type
Cemented
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Lugs
Nylon/TPU
Footwear Construction
Cemented
Metatarsal Guard Style
None
Chain Saw Cut Resistant
No
Insole Color
Yellow
Footwear Sole Pattern
Exclusive Design
Non-Marking Sole
Yes
Upper Boot Material
Mesh
Footwear Shank Type
Nylon
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Last Number or Name
Sparta ll
Features
EH
Insole Material
Polyurethane
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.73
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - SATRA Heel - Wet
0.76
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - SATRA Forefoot - Dry
1
Toe Cap Material
Aluminum
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Technology (PRINT)
KEEN.ReGEN
Midsole Material (PRINT)
EVA, Polyurethane
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Mesh
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Airy Blue/Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.