Women's Athletic Shoe, 7 Mesh Upper, Aluminum Toe, 3 in H, Airy Blue/Black, 1025571

  • Mfr # 1025571

  • Zoro # G703446027


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025571
Zoro #
G703446027
UPC #
-
Country of Origin
Multiple

Dimensions

Size
7
Footwear Width
M
Heel Height
1 1/4 in
Height
3 in
Boot Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
7

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Aluminum
Color
Airy Blue/Black
Style Number
1025571
Conductive
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
For Outdoor Traction
No
Max. Heat Rating
Not Rated
Insulated
No
CSA Footwear Standard
No Puncture Protection
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Features
EH
Closure Type
Lace Up
Laces Color
Black
Shank Material
Nylon
Heel Style
Flat Heel
Last Number or Name
Sparta ll
Toe Shape
Round
Lugs
Nylon/TPU
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
No
Toe Style
Round Toe
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Predominant Footwear Color
Black
Resists
Oils, Slips
Insole Color
Yellow
Non Metallic Upper
No
Waterproof Type
None
Insole Material
Polyurethane
Footwear Shank
Yes
Non-Marking Upper
Yes
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Insole System
Removable
Non-Marking Sole
Yes
Completely Non Metallic
No
Midsole Technology
KEEN.ReGEN
Upper Material Description
Mesh
Outsole Color
Black
Upper Boot Material
Mesh
Oil Resisting Sole
Yes
Midsole Material
EVA, Polyurethane
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Footwear Construction
Cemented
Slip Resistant
Yes
Static Dissipative
No
Insulation Type
None
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Metatarsal Guard Style
None
Chemical Resisting Sole
No
Upper Color
Black
Heat Resistant
No
Wide Toe Cap
Yes
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Wet
0.76
Insole Technology
Removable
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Toe Cap Material
Aluminum
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Heel - Dry
1.02
Maximum Heat Rating
Not Rated
CSA Standards Met
No Puncture-Resistant Sole
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Wet
0.73
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Midsole Technology (PRINT)
KEEN.ReGEN
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA, Polyurethane
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Airy Blue/Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products