Women's Athletic Shoe, 8, Carbon Fiber Toe, 3 in H, Hydrangea/Black, 1025241

  • Mfr # 1025241

  • Zoro # G702749785


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Width
W
Style Number
1025241
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025241
Zoro #
G702749785
UPC #
-
Country of Origin
Multiple

Dimensions

Size
8
Width
W
Footwear Width
W
Height
3 in
Boot Height
3 in
Heel Height
1 1/4 in
Overall Height
3 in
Size (PRINT)
8

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Style Number
1025241
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Lugs
Nylon/TPU
Footwear Shank Type
Nylon
Toe Shape
Round
Chemical Resisting Sole
No
Outsole Material
Rubber
Conductive
No
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Insole Material
Polyurethane
Metatarsal Guard
No
Last Number or Name
Vista Energy ESD
Toe Style
Round Toe
Removable Insole
Yes
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Insulation Type
None
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Outsole Color
Black
Heel Style
Flat Heel
Heat Resistant
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Resists
Oils, Slips
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Wide Toe Cap
Yes
Laces Color
Black
Upper Color
Black
Liner Material
Mesh
Max. Heat Rating
Not Rated
Non-Marking Upper
Yes
Predominant Footwear Color
Black
Upper Material Description
Mesh
Ninety Degree Heel
No
Footwear Shank
Yes
Upper Material
Mesh
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Midsole Material
EVA, Polyurethane
Metatarsal Guard Style
None
Midsole Technology
KEEN.ReGEN
Completely Non Metallic
Yes
Waterproof Type
None
Shank Material
Nylon
For Outdoor Traction
No
Slip Resistant
Yes
Electrical Hazard Rated
No
Footwear Style
Athletic Shoe
Insole System
Removable
Closure Type
Lace Up
Footwear Construction Type
Cemented
Insole Color
Yellow
Static Dissipative
Yes
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
No Puncture Protection
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Footwear Closure Type
Lace Up
Footwear Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Closure
Lace Up
Maximum Heat Rating
Not Rated
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Wet
0.69
Style Family
Athletic Shoe
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.7
Slip-Resistance Value - SATRA Heel - Dry
1
Insole Technology
Removable
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Mesh
Midsole Technology (PRINT)
KEEN.ReGEN
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA, Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Hydrangea/Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.