Women's 11 in Composite Toe Wellington Boot, Brown, 15, W, 7896

  • Mfr # A7896

  • Zoro # G2539692


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
W
Style Number
7896
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7896
Zoro #
G2539692
UPC #
617420133111
Country of Origin
China

Dimensions

Size
15
Width
W
Footwear Width
W
Height
11 in
Boot Height
11 in
Overall Height
11 in
Size (PRINT)
15

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
7896
Waterproof
Yes
Features
Dual Density Insole, Impact/Compression Standard, Waterproof Full Grain Leather Upper
Outsole Material
Rubber
Metatarsal Guard Style
Internal
Footwear Construction
Welted
Liner Material
HyDry Nylon
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Toe Style
Round Toe
Outsole Color
Black
Heat Resistant
Yes
Footwear Shank
Yes
Metal Chip Resisting Sole
Yes
Upper Color
Brown
Completely Non Metallic
Yes
Toe Shape
Round
Footwear Closure Type
Pull On
Chemical Resisting Sole
Yes
Insulated
No
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
For Outdoor Traction
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
Waterproof Membrane
Puncture Resistant Insole
Yes
Resists
Heat, Oils, Puncture Resistant, Slips
Ninety Degree Heel
Yes
Metatarsal Guard
Internal
Non-Marking Upper
Yes
Midsole Material
Rubber
Midsole Technology
Nitrile High Heat Rubber
Wide Toe Cap
No
Insole Material
Dual Density Rebound Foam
Removable Insole
Yes
Oil Resisting Sole
Yes
Slip Resistant
Yes
Footwear Style
Wellington Boot
Conductive
No
Non Metallic Upper
Yes
Footwear Construction Type
Flex Welt
Predominant Footwear Color
Brown
Footwear Shank Type
Nylon
Upper Material
Leather
Upper Material Description
Leather
Insole System
Removable
Standards
ASTM F2413
Closure Type
Pull On
Insulation Type
None
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.55
Style Family
Wellington Boot
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Construction
Welted
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
1
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 15, Static Dissipative No, Style Number 7896, Toe Cap Material Composite, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.