Women's Athletic Shoe, 9, Carbon Fiber Toe, 3 in H, Hydrangea/Black, 1025241

  • Mfr # 1025241

  • Zoro # G602749779


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Width
M
Style Number
1025241
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025241
Zoro #
G602749779
UPC #
-
Country of Origin
Multiple

Dimensions

Size
9
Width
M
Footwear Width
M
Height
3 in
Boot Height
3 in
Heel Height
1 1/4 in
Overall Height
3 in
Size (PRINT)
9

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Style Number
1025241
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Metatarsal Guard Style
None
Max. Heat Rating
Not Rated
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Liner Material
Mesh
Lugs
Nylon/TPU
Closure Type
Lace Up
For Outdoor Traction
No
Outsole Material
Rubber
Insole Material
Polyurethane
Chemical Resisting Sole
No
Shank Material
Nylon
Conductive
No
Metatarsal Guard
No
Toe Style
Round Toe
Insole System
Removable
Electrical Hazard Rated
No
Footwear Style
Athletic Shoe
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA, Polyurethane
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Static Dissipative
Yes
Waterproof Type
None
CSA Footwear Standard
No Puncture Protection
Non-Marking Upper
Yes
Footwear Shank
Yes
Oil Resisting Sole
Yes
Last Number or Name
Vista Energy ESD
Footwear Construction Type
Cemented
Insulation Type
None
Laces Color
Black
Footwear Construction
Cemented
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Non Metallic Upper
Yes
Ninety Degree Heel
No
Resists
Oils, Slips
Insole Color
Yellow
Outsole Color
Black
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Midsole Technology
KEEN.ReGEN
Upper Material
Mesh
Heel Style
Flat Heel
Metal Chip Resisting Sole
No
Upper Material Description
Mesh
Toe Shape
Round
Removable Insole
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Non-Marking Sole
Yes
Slip Resistant
Yes
Heat Resistant
No
Footwear Sole Pattern
Exclusive Design
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Footwear Closure Type
Lace Up
Insulated
No
Predominant Footwear Color
Black
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.9
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Heel - Wet
0.7
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Flat Heel
Construction
Cemented
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - Mark II - Oily
0.45
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Toe Cap Material
Carbon Fiber
Shank Material (PRINT)
Nylon
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Hydrangea/Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.