Women's Athletic Shoe, Aluminum Toe, Mesh Upper, Rubber Outsole, Lace Up, Airy Blue/Black, 9 1/2 M

  • Mfr # 1025571

  • Zoro # G403547567


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025571
Zoro #
G403547567
UPC #
-
Country of Origin
Multiple

Dimensions

Size
9 1/2
Footwear Width
M
Height
3 in
Boot Height
3 in
Heel Height
1 1/4 in
Width
M
Overall Height
3 in
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Aluminum
Color
Airy Blue/Black
Conductive
No
Ninety Degree Heel
No
Laces Color
Black
Style Number
1025571
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Chemical Resisting Sole
No
Removable Insole
Yes
Waterproof Type
None
Last Number or Name
Sparta ll
Max. Heat Rating
Not Rated
Metatarsal Guard Style
None
Liner Material
Mesh
Footwear Sole Pattern
Exclusive Design
Insole Material
Polyurethane
Footwear Shank Type
Nylon
Wide Toe Cap
Yes
Footwear Construction
Cemented
Lugs
Nylon/TPU
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Heat Resistant
No
Midsole Material
EVA, Polyurethane
Toe Shape
Round
Insulation Type
None
Slip Resistant
Yes
Shank Material
Nylon
Features
EH
Closure Type
Lace Up
Oil Resisting Sole
Yes
Insole Color
Yellow
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Outsole Color
Black
Resists
Oils, Slips
Upper Material Description
Mesh
Heel Style
Flat Heel
Completely Non Metallic
No
Predominant Footwear Color
Black
Static Dissipative
No
Non Metallic Upper
No
CSA Footwear Standard
No Puncture Protection
Upper Color
Black
Footwear Construction Type
Cemented
Insole System
Removable
Midsole Technology
KEEN.ReGEN
Metal Chip Resisting Sole
No
Upper Boot Material
Mesh
Non-Marking Sole
Yes
Footwear Shank
Yes
Insulated
No
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Non-Marking Upper
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Puncture Resistant Insole
No
Toe Style
Round Toe
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Slip-Resistance Value - SATRA Heel - Wet
0.76
Slip-Resistance Value - Mark II - Oily
0.48
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.73
Insole Technology
Removable
Closure
Lace Up
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Aluminum
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - SATRA Forefoot - Dry
1
Midsole Technology (PRINT)
KEEN.ReGEN
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA, Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Airy Blue/Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.