Women's Athletic Shoe, Carbon Fiber Toe, Mesh Upper, Rubber Outsole, Lace Up, Hydrangea/Black, W
Mfr # 1025241
Zoro # G602689419
product price:Â $134.99
/pr
Free Shipping & Returns
Key Features
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1025241
Zoro #
G602689419
UPC #
-
Country of Origin
Multiple
Dimensions
Size
6 1/2
Footwear Width
W
Heel Height
1 1/4 in
Height
3 in
Boot Height
3 in
Overall Height
3 in
Width
W
Size (PRINT)
6 1/2
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Hydrangea/Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.