Shop ROCKPORT WORKS

Women's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Navy Blue/Tan, 9 1/2 M

  • Mfr # RK670
  • Zoro # G5608041

product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RK670
Zoro #
G5608041
UPC #
690774204256
Country of Origin
China
Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Navy Blue/Tan
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Style Number
RK670
Insulated
No
Non Metallic Upper
No
Footwear Shank Type
Plastic
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Predominant Footwear Color
Navy
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Puncture Resistant Insole
No
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Chemical Resisting Sole
Yes
Shank Material
Plastic
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
0.40
Mark II Slip Test Results- Dairy Tile Wet
0.74
Footwear Sole Pattern
Siped
Footwear Construction Type
Cemented
Liner Material
Microfiber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Upper Material Description
Leather
Midsole Material
EVA
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Insole System
EVA w/Sponge Rubber Heel Wedge
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
100 Degrees F
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Blue, Tan
Slip Resistant
Yes
Non-Marking Upper
No
Metatarsal Guard Style
None
Series
RK670
Toe Cap Material
Steel
Insole Technology
Sponge Rubber Heel Wedge
Closure
Lace Up
Style Family
Boat Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.74
Slip-Resistance Value - Mark II - Oily
0.4
Heel Definition
Flat Heel
Insole Material
EVA
Maximum Heat Rating
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Liner Material (PRINT)
Microfiber
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Shank
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Wire Color
Navy Blue/Tan

Dimensions

Footwear Width
M
Size
9 1/2
Heel Height
1/2 in
Width
M
Size (PRINT)
9 1/2

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue/Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RK670

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.