Women's Hiker Shoe, 10 Leather, Mesh Upper, Steel Toe, 3 in H, Magnet/Rose, 1023232

  • Mfr # 1023232

  • Zoro # G8642880


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023232
Zoro #
G8642880
UPC #
191190542446
Country of Origin
Multiple

Dimensions

Size
10
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
3 in
Size (PRINT)
10

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Magnet/Rose
Puncture Resistant Insole
No
Insulation Type
None
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
1023232
Metatarsal System
No
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Footwear Sole Pattern
Siped
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Footwear Shank Type
Non-Metallic
Insole System
Removable
For Outdoor Traction
No
Max. Heat Rating
370 Degrees F
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Gray
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Leather/Mesh
Shank Material
ESS
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
EVA, Polyurethane
Last Number or Name
Flint II
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Midsole Material (PRINT)
EVA, Polyurethane
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology
Dual Density
Slip-Resistance Value - Mark II - Dry
1
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Toe Cap Material
Steel
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
370 Degrees F
Upper Material (PRINT)
Leather, Mesh
Insole Technology
Removable
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Style Family
Hiker Shoe
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Midsole Technology (PRINT)
Dual Density
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
370 Degrees F
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Magnet/Rose, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 1023232, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.