Shop KEEN

Women's Hiker Shoe, Leather, Mesh Upper, Steel Toe, 3 in H, Blue Fog/Gargoyle, 1023220

  • Mfr # 1023220
  • Zoro # G9166200

product price: 
$
166.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1023220
Zoro #
G9166200
UPC #
191190539422
Country of Origin
Multiple
Item
Hiker Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Blue Fog/Gargoyle
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Max. Heat Rating
370 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Insole System
Removable
Footwear Shank Type
Non-Metallic
Chain Saw Cut Resistant
No
Metatarsal System
No
Toe Shape
Round
Predominant Footwear Color
Gray
Completely Non Metallic
No
Liner Material
Mesh
Midsole Material
EVA, Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Ninety Degree Heel
Yes
Style Number
1023220
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
Atlanta Cool II
Static Dissipative
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Siped
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.01
Upper Boot Material
Leather/Mesh
Shank Material
ESS
Footwear Construction Type
Cemented
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Waterproof Type
None
Upper Material Description
Full Grain Leather
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Puncture-Resistant Sole (PRINT)
No
Style Family
Hiker Shoe
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
CSA Standards Met
No Puncture-Resistant Sole
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
370 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Closure
No-Tie Lace
Slip-Resistance Value - Mark II - Dry
1
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology
Dual Density
Upper Material (PRINT)
Leather, Mesh
Midsole Technology (PRINT)
Dual Density
Maximum Heat Rating
370 Degrees F
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Insole Technology
Removable
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Toe Cap Material
Steel
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Wire Color
Blue Fog/Gargoyle

Dimensions

Size
5 1/2
Footwear Width
M
Heel Height
1/2 in
Height
3 in
Width
M
Size (PRINT)
5 1/2
Overall Height
3 in

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Blue Fog/Gargoyle, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.