Shop KEEN

Women's Hiker Shoe, Leather, Mesh Upper, Steel Toe, 3 in H, Blue Fog/Gargoyle, 1023220

  • Mfr # 1023220
  • Zoro # G9170163

product price: 
$
166.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1023220
Zoro #
G9170163
UPC #
191190539347
Country of Origin
Multiple
Item
Hiker Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Blue Fog/Gargoyle
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA, Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
Atlanta Cool II
Footwear Construction Type
Cemented
Max. Heat Rating
370 Degrees F
Completely Non Metallic
No
For Outdoor Traction
No
Shank Material
ESS
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Footwear Shank Type
Non-Metallic
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
Yes
Liner Material
Mesh
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Upper Boot Material
Leather/Mesh
Toe Shape
Round
Insole System
Removable
Predominant Footwear Color
Gray
Mark II Slip Test Results- Dairy Tile Dry
1.01
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Style Number
1023220
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Not Specified
Wide Toe Cap
Yes
Footwear Sole Pattern
Siped
Safety Criteria
Best Slip-Resistance, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Insole Technology
Removable
Closure
No-Tie Lace
Midsole Technology (PRINT)
Dual Density
CSA Standards Met
No Puncture-Resistant Sole
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
1
Midsole Material (PRINT)
EVA, Polyurethane
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
370 Degrees F
Midsole Technology
Dual Density
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Steel
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
Yes
Style Family
Hiker Shoe
Upper Material (PRINT)
Leather, Mesh
Maximum Heat Rating (PRINT)
370 Degrees F
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Blue Fog/Gargoyle

Dimensions

Footwear Width
M
Size
7 1/2
Height
3 in
Heel Height
1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
7 1/2

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Blue Fog/Gargoyle, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number 1023220

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.